Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mueller 1" Push-Fit Full Port Ball Valve - Lead Free

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Mueller 1" Push-Fit Full Port Ball Valve - Lead Free

Item #: WBB2064254

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 15 ($236.25)

List Price: $34.63 Save up to 55%
Price: $15.75
Product Information
Customer Review
Product Q&A
Accessories
Mueller 1" Push-Fit Full Port Ball Valve - Lead Free

Available in lead-free brass, ProLine™ Series Push-Fit Fittings provide for simple installations and long-lasting reliability. Compatible with Copper, PEX and CPVC piping, these fittings are certified to NSF 61, IAPMO listed for use in both potable-water and select hydronic-heating applications, and also meet UPC and ICC plumbing code requirements. Their instant, push-fit connections, compact body designs and wide array of fitting types and materials make ProLine™ Series Push-Fit Fittings the convenient solution to your joining needs.

Features:
  • 200 PSI WOA
  • 200 PSI @ 200°F
  • Full port (full flow) for maximum flow rate
  • Packing Gland - blowout-proof stem design
  • PTFE seat and packing
  • Chrome-plated brass ball and stem
  • Rust-resistant heavy-duty handle with vinyl grip
  • Dezincification-resistant lead-free brass construction
  • 316 stainless steel grip ring for strength and corrosion resistance
  • Integrated brass seal gland inceases durability and work life

Product Specifications

    • LENGTH INCHES1-5/8
    • PACKAGE QUANTITY15
    • WIDTH INCHES5
    • SERIES7690PF
    • MANUFACTURERS PART NUMBER107-065
    • HEIGHT INCHES8
    • CONSTRUCTIONLead-Free Brass
    • SIZE INCHES1
    • CONNECTION TYPEPush-Fit
    • BRANDMueller

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed