Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Valve 2 In. Lead-Free Brass Full Port Ball Valve - FIP Threaded Ends - Pkg Qty 2
See all 22 items in product family

American Valve 2 In. Lead-Free Brass Full Port Ball Valve - FIP Threaded Ends - Pkg Qty 2

Item #: WBB0921523

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $124.42 Save up to 44%
$34.95 each

Sold in packages of 2

Price: $69.90
Product Information
Customer Review
Product Q&A
Accessories
American Valve 2 In. Lead-Free Brass Full Port Ball Valve - FIP Threaded Ends

Features:
  • Full Port
  • PTFE Seats
  • PTFE Packing
  • 600 WOG

Product Specifications

    • BASE MODEL NUMBERG100
    • CONNECTIONThreaded
    • PACKAGE QUANTITY2
    • PSI600 WOG
    • VALVE TYPEBall
    • WIDTH INCHES4.13
    • LEAD FREE COMPLIANTYes
    • SIZE INCHES2
    • BRANDAmerican Valve
    • DESCRIPTIONBall Valve
    • MANUFACTURERS PART NUMBERG100-2
    • CONSTRUCTIONLead-Free Brass
    • PORT TYPEFull
    • CONNECTION TYPEFIP

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed