discount codeFree shipping over 300

Applied at checkout

2" Standard Port Bolted Ball Valve

2" Standard Port Bolted Ball Valve

Item #: WBB553496

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $35.95

Quantity

Popular item in this category

2" Standard Port M x F Bolted Ball Valve

Usually ships in 7 to 10 days

Not Yet Rated

$35.95

Customers Also Viewed

2" Standard Port Bolted Ball Valve

Manufactured from glass reinforced polypropylene for strength and durability (will never rust or corrode). Stem seal: Viton O-ring, Body seal: EPDM O-ring. Features: Unique body-to-flange design allows for low torque on/off operation. Self aligning ball rotates freely against PTFE(R) seats. For use in agricultural and construction fluid handling applications.

Product Specifications

  • COLOR FINISHBlack
  • LENGTH INCHES8
  • PACKAGE QUANTITY1
  • PSI125
  • WEIGHT LBS1.79
  • HEIGHT INCHES4-1/4
  • DESCRIPTIONStandard Port
  • BRANDApache Hose & Belting
  • SIZE INCHES2
  • CONSTRUCTIONPolypropylene
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2" Standard Port Bolted Ball Valve

2" Standard Port Bolted Ball Valve

Item #: WBB553496

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top