Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3" 3-Pc SS NPT Ball Valve With Manual Locking Handle
See all 44 items in product family

3" 3-Pc SS NPT Ball Valve With Manual Locking Handle

Item #: WBB439063

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 675.00
Product Information
Customer Review
Product Q&A
3" 3-Pc SS NPT Ball Valve With Manual Locking Handle

The BI-TORQ MS-3PT-030 is a manually-operated 3" full port SS ball valve with NPT (threaded) ends. The valve has a pressure rating to 1000 PSI and a temperature rating to +450°F. RTFE seats and TFE seals are compatible with a wide range of industries and media type. The 3-piece design allows for easy maintenance without removing the end pieces from the pipeline. This version comes complete with a lockable lever handle.

Product Specifications

    • LENGTH INCHES7.4
    • PACKAGE QUANTITY1
    • TYPEManual Locking Handle
    • VALVE TYPEBall
    • MANUFACTURERS PART NUMBERMS-3PT-030
    • HEIGHT INCHES4.81
    • CONSTRUCTIONStainless Steel
    • SIZE INCHES3
    • BRANDBI-TORQ

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!