Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/4" 3-Way L-Port SS 150# Flanged Ball Valve With Lockable Lever Handle
See all 44 items in product family

3/4" 3-Way L-Port SS 150# Flanged Ball Valve With Lockable Lever Handle

Item #: WBB438891

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 308.95
Product Information
Customer Review
Product Q&A
3/4" 3-Way L-Port SS 150# Flanged Ball Valve With Lockable Lever Handle

The BI-TORQ MS-3WLF-007 series 3/4" 3-way L-port ball valve features an ISO standard mounting pad, 150# RF ANSI flanges and a full port design. RTFE seats and TFE seals are compatible with a wide range of industries and media type. The valve has a temperature rating of +400°F. This version comes complete with a lockable lever handle.

Product Specifications

    • LENGTH INCHES6.57
    • PACKAGE QUANTITY1
    • STYLELockable Lever Handle
    • TYPELockable Lever Handle
    • VALVE TYPEBall
    • WIDTH INCHES4.29
    • MANUFACTURERS PART NUMBERMS-3WLF-007
    • HEIGHT INCHES2.71
    • CONSTRUCTION316 Stainless Steel
    • SIZE INCHES3/4
    • BRANDBI-TORQ

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!