3/4" 3-Way T-Port SS NPT Threaded Ball Valve With Lockable Lever Handle
See all 44 items in product family

3/4" 3-Way T-Port SS NPT Threaded Ball Valve With Lockable Lever Handle

Item #: WBB438941

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 178.95
Product Information
Customer Review
Product Q&A
3/4" 3-Way T-Port SS NPT Threaded Ball Valve With Lockable Lever Handle

The BI-TORQ MS-3WT-007 series 3/4" 3-way T-port ball valve features an ISO standard mounting pad, NPT (threaded) ends and a full port design. RTFE seats and TFE seals are compatible with a wide range of industries and media type. The valve has a temperature rating of +400°F. This version comes complete with a lockable lever handle.

Product Specifications

    • LENGTH INCHES4.21
    • PACKAGE QUANTITY1
    • STYLELockable Lever Handle
    • TYPELockable Lever Handle
    • VALVE TYPEBall
    • WIDTH INCHES2.11
    • MANUFACTURERS PART NUMBERMS-3WT-007
    • HEIGHT INCHES2.34
    • CONSTRUCTION316 Stainless Steel
    • SIZE INCHES3/4
    • BRANDBI-TORQ

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the max PSI rating for this valve?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result