4" 3-Way T-Port SS 150# Flanged Ball Valve With Lockable Lever Handle
See all 44 items in product family

4" 3-Way T-Port SS 150# Flanged Ball Valve With Lockable Lever Handle

Item #: WBB439054

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,119.00
Product Information
Customer Review
Product Q&A
4" 3-Way T-Port SS 150# Flanged Ball Valve With Lockable Lever Handle

The BI-TORQ MS-3WTF-040 series 4" 3-way T-port ball valve features an ISO standard mounting pad, 150# RF ANSI flanges and a full port design. RTFE seats and TFE seals are compatible with a wide range of industries and media type. The valve has a temperature rating of +400°F. This version comes complete with a lockable lever handle.

Product Specifications

    • LENGTH INCHES14.54
    • PACKAGE QUANTITY1
    • STYLELockable Lever Handle
    • TYPELockable Lever Handle
    • VALVE TYPEBall
    • WIDTH INCHES8.26
    • MANUFACTURERS PART NUMBERMS-3WTF-040
    • HEIGHT INCHES7.14
    • CONSTRUCTION316 Stainless Steel
    • SIZE INCHES4
    • BRANDBI-TORQ

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!