Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aquaflo 26065 10" Clear Housing W/ SS Threads 3/4" Valve-In-Head, Bracket, Hardware, Wrench - Pkg Qty 4
See all 56 items in product family

Aquaflo 26065 10" Clear Housing W/ SS Threads 3/4" Valve-In-Head, Bracket, Hardware, Wrench - Pkg Qty 4

Item #: WBB891700

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$28.95 each

Sold in packages of 4

Price: $115.80
Product Information
Customer Review
Product Q&A
Accessories
Three position valve-in-head (Model # WVIH34); Filter (allows water to be treated), Bypass (allows water to bypass the filter during filter replacements), Off (shuts off the water to the filter)

Features:
  • Clear sump for on-site examination of flow, cartridge performanceand life
  • Pressure relief button to reduce the pressure in the housing when changing the cartridge (for WCT34 model).
  • Durable Styrene-Acrilonitrile and reinforced polypropylene construction
  • Every housing come with mounting bracket, hardware and wrench
  • Economical
  • Fittings Included - 1/2¾" and 3/4" Male Compression


Product Specifications

    • HEIGHT INCHES13-1/2
    • COLOR FINISHClear
    • DIAMETER INCHES5
    • TYPEPressure Releasing
    • CARTRIDGE DIAMETER INCHES 2-1/2
    • INCLUDESValve-In-Head, Bracket, Hardware, Wrench
    • GALLONS PER MINUTE15
    • PACKAGE QUANTITY4
    • CARTRIDGE CAPACITY1
    • BRANDAquaFlo
    • MAXIMUM TEMPERATURE100
    • AQUAFLO PART NUMBERModel # WVIH34ss
    • MANUFACTURER PART NUMBER26065
    • CONSTRUCTIONPolypropylene
    • CONNECTION SIZE INCHES3/4
    • CARTRIDGE LENGTH INCHES10
    • CARTRIDGE INCLUDEDNo
    • CONNECTION TYPENPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!