discount codeFree shipping over 300

Applied at checkout

Aquaflo 26264 Housing, #10 Std Blue, 3/4", Pressure Reducing Valve, Bracket, Hardware, Wrench - Pkg Qty 12

Aquaflo 26264 Housing, #10 Std Blue, 3/4", Pressure Reducing Valve, Bracket, Hardware, Wrench - Pkg Qty 12

Item #: WBB891701

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$19.75 ea.

Price: $237.00 / Pkg of 12

Quantity

Popular item in this category

Customers Also Viewed

Three position valve-in-head (Model # WVIH34); Filter (allows water to be treated), Bypass (allows water to bypass the filter during filter replacements), Off (shuts off the water to the filter)

Features:
  • Clear sump for on-site examination of flow, cartridge performanceand life
  • Pressure relief button to reduce the pressure in the housing when changing the cartridge (for WCT34 model).
  • Durable Styrene-Acrilonitrile and reinforced polypropylene construction
  • Every housing come with mounting bracket, hardware and wrench
  • Economical
  • Fittings Included - 1/2¾" and 3/4" Male Compression


Product Specifications

  • BRANDAquaFlo
  • HEIGHT INCHES12-1/4
  • COLOR FINISHBlue/Black
  • DIAMETER INCHES5-1/4
  • TYPEPressure Reducing
  • MANUFACTURER PART NUMBER26264
  • MAXIMUM TEMPERATURE100
  • CONSTRUCTIONPolypropylene
  • GALLONS PER MINUTE15
  • PACKAGE QUANTITY12
  • CONNECTION TYPEFNPT
  • CONNECTION SIZE INCHES3/4
  • CARTRIDGE INCLUDEDNo
  • INCLUDESPressure Reducing Valve, Bracket, Hardware, Wrench
  • CARTRIDGE CAPACITY1
  • AQUAFLO PART NUMBERH-PR-10-34
  • CARTRIDGE LENGTH INCHES10
  • CARTRIDGE DIAMETER INCHES 2-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aquaflo 26264 Housing, #10 Std Blue, 3/4", Pressure Reducing Valve, Bracket, Hardware, Wrench - Pkg Qty 12

Aquaflo 26264 Housing, #10 Std Blue, 3/4", Pressure Reducing Valve, Bracket, Hardware, Wrench - Pkg Qty 12

Item #: WBB891701

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top