discount codeFree shipping over 300

Applied at checkout

Aquaflo 92515 Bracket, Includes Hardware, Standard Housing

Aquaflo 92515 Bracket, Includes Hardware, Standard Housing

Item #: WBB891715

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 7

Price: $6.70

Quantity

Customers Also Viewed

Aquaflo 92515 Bracket, Incl Hardware, Standard Housing

Product Specifications

  • BRANDAquaFlo
  • PACKAGE QUANTITY1
  • MANUFACTURER PART NUMBER92515
  • MAXIMUM TEMPERATURE100
Customer Review

2.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MARK

    Date: June 04, 2015

    Filter housing bracket
    Your review:
    Does an adequate job of supporting the filter.
    Pros:
    Easier than making a bracket yourself.
    Cons:
    Mounting holes do not align very well. Hard to determine what filter housing this bracket fits. Catalog is not very clear.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

7 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aquaflo 92515 Bracket, Includes Hardware, Standard Housing

Aquaflo 92515 Bracket, Includes Hardware, Standard Housing

Item #: WBB891715

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top