Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Band Clamp Multi Cartridge Filter Housing- 5 Filter Capacity, 10-1/4 Dia x 30H, 2MNPT Connection

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Band Clamp Multi Cartridge Filter Housing- 5 Filter Capacity, 10-1/4 Dia x 30H, 2MNPT Connection

Item #: WBB1575891

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,110.00 Save up to 12%
Price: $ 982.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Band Clamp Multi Cartridge Filter Housing- 5 Filter Capacity, 10-1/4 Dia x 30H, 2MNPT Connection

GTCHB Series Multi-Cartridge Vessels are designed for industrial and commercial applications.

Features:
  • 304 Stainless Steel
  • 150 PSI
  • 5 round x 30" Band-Clamp Cartridge Filter Vessel
  • 2" MNPT Inlet/Outlet (accepts DOE or 222 configuration cartridges)

Product Specifications

    • BRANDFiltration Group
    • HEIGHT INCHES30
    • DIAMETER INCHES10-1/4
    • TYPEBand-Clamp
    • MANUFACTURER PART NUMBERGTCHB532M2415PC
    • PSI150
    • CONSTRUCTION304 Stainless Steel
    • CONNECTION SIZE INCHES2
    • SURFACE FINISHPoly-Coat
    • CONNECTION TYPEMNPT
    • PACKAGE QUANTITY1
    • CARTRIDGE CAPACITY5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!