Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Reverse Osmosis Nonair Gap Faucet, 5-11/16 Spout, Polished Chrome
See all 10 items in product family

Reverse Osmosis Nonair Gap Faucet, 5-11/16 Spout, Polished Chrome

Item #: WBB703580

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 41.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Reverse Osmosis Nonair Gap Faucet, 5-11/16 Spout, Polished Chrome

The Value Faucets are the best alternative to upgrade the existing basic faucets in your home. The Value Faucets are a unique quarter turn faucet that comes in two designs and six different finishes. These faucets are NSF approved and are lead-free.

Features

  • Elegant design complements today's high-end kitchens
  • NSF listed to ANSI NSF Std. 61 and is lead free
  • Retrofits most brands
  • Internal ceramic disc provides smooth operation
  • High Neck Design which swivels 360°
  • Lever style quarter turn handle
  • All mounting hardware is included
  • Available in two designs, six different finishes
  • Two-year warranty

Product Specifications

    • HEIGHT INCHES11-1/2
    • COLOR FINISHPolished Chrome
    • TYPEReverse Osmosis
    • MANUFACTURER PART NUMBER87580
    • CONNECTION SIZE INCHES1/4
    • SPOUT REACH INCHES5-11/16
    • GALLONS PER MINUTE1

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Product

Your review: The faucet looks great and works great. Too bad I ordered it the week of Thanksgiving in the US. It took over a week for it to arrive. Then after paying for 2 day shipping it shipped ground. Called customer service and they said they are going to make it right. Still waiting to see if they are..

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!