Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Liquid Bag Filter, Nylon Mesh, 7-3/50"Dia. X 32"L, 1000 Micron, Plastic Sure Seal Ring - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 126 items in product family

Liquid Bag Filter, Nylon Mesh, 7-3/50"Dia. X 32"L, 1000 Micron, Plastic Sure Seal Ring - Pkg Qty 50

Item #: WBB767267

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.70 each

Sold in packages of 50

Price: $385.00
Product Information
Customer Review
Product Q&A
Accessories
Liquid Bag Filter, Nylon Mesh, Plastic Sure Seal Ring, MERV 1000, 32"W X 7-3/50"D

Liquid Bags are quality equivalent replacements for most OEM housings. Fibers include Polyester, Polypropylene, Nylon and Nomex ranging from 1 to 1000 microns. Bag media is available in glazed or singed finishes for increased performance. Bag/Collar styles includes steel ring, draw string, plastic sure seal ring and commercial snap band. Sizes range from 4.12" diameter X 8" length to 9" diameter X 32" length. We can custom design and fabricate filter bags based on samples, drawings, or verbal description to meet your specifications.

Product Specifications

    • BRANDFiltration Manufacturing, Inc.
    • LENGTH INCHES32
    • DIAMETER INCHES7-1/16
    • TYPELiquid Bag Filter
    • BAG CONSTRUCTIONNylon Mesh
    • WEIGHT LBS0.18
    • MICRONS1000
    • PACKAGE QUANTITY50
    • RING CONSTRUCTIONPlastic Sure Seal
    • MANUFACTURER PART NUMBERNMO1000P2P

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed