Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sewn Liquid Bag Filter, Polypropylene Felt, 12"D. X 18"L, 75 Micron, Draw String -Pkg  50 - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

Sewn Liquid Bag Filter, Polypropylene Felt, 12"D. X 18"L, 75 Micron, Draw String -Pkg 50 - Pkg Qty 50

Item #: WBB1126004

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.95 each

Sold in packages of 50

Price: $97.50
Product Information
Customer Review
Product Q&A
Accessories
Sewn Liquid Bag Filter, Polypropylene Felt, 12"Dia. X 18"L, 75 Micron, Draw String -Pkg Qty 50

Constructed using 100% synthetic fibers in polypropylene. The proper combination of fiber diameters,weights and thicknesses result in an economical depth filter media. Polypropylene and Polyester materials meet FDAregulations for food contact under CFR21, Section 177.1520.

Product Specifications

    • BRANDAJR Filtration
    • LENGTH INCHES18
    • DIAMETER INCHES12
    • TYPESewn Liquid Bag Filter
    • BAG CONSTRUCTIONPolypropylene Felt
    • WEIGHT LBS0.4
    • MICRONS75
    • PACKAGE QUANTITY50
    • RING CONSTRUCTIONDraw String
    • MANUFACTURER PART NUMBERPOG75 12X18 W/DS
    • INCLUDESNo Handle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed