Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Welded Liquid Bag Filter, Polyester Felt, 7-1/8"D. X 32"L, 75 Micron, Plastic  Flange -Pkg  50 - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

Welded Liquid Bag Filter, Polyester Felt, 7-1/8"D. X 32"L, 75 Micron, Plastic Flange -Pkg 50 - Pkg Qty 50

Item #: WBB1125174

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.47 each

Sold in packages of 50

Price: $123.50
Product Information
Customer Review
Product Q&A
Accessories
Welded Liquid Bag Filter, Polyester Felt, 7-1/8"Dia. X 32"L, 75 Micron, Plastic Flange Top -Pkg Qty 50

Constructed using 100% synthetic fibers in polyester. The proper combination of fiber diameters,weights and thicknesses result in an economical depth filter media.To reduce fiber migration Polyester bags are singed .

Product Specifications

    • BRANDAJR Filtration
    • LENGTH INCHES32
    • DIAMETER INCHES7-1/8
    • TYPEWelded Liquid Bag Filter
    • BAG CONSTRUCTIONPolyester Felt
    • WEIGHT LBS0.18
    • MICRONS75
    • RING CONSTRUCTIONPlastic Flange Top
    • PACKAGE QUANTITY50
    • MANUFACTURER PART NUMBERPES75P2P-WE
    • INCLUDESNo Handle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!