Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lifesaver Jerrycan - 18.5 Liter (4.89 gal.)

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Lifesaver Jerrycan - 18.5 Liter (4.89 gal.)

Item #: WBB2255399

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $208.99 Save up to 9%
Price: $ 189.99

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Lifesaver Jerrycan - 18.5 Liter (4.89 gal.)

A robust and portable water filter capable of filtering 10,000 liters/2,641 US gallons of clean drinking water, removing viruses, bacteria, cysts and parasites instantly. The LifeSaver Jerrycan holds up to 18.5 liters of water at any one time and is designed to support those with a greater demand for clean water such as group expeditions, adventurers embarking on overland travel, families or those setting themselves up for off-grid living. The LifeSaver Jerrycan is designed to store and carry dirty water, you filter the water only when you need it. It is recommend to store dirty water, either in the Jerrycan or in other storage containers, and filter through the Jerrycan as and when clean water is required, to prevent recontamination of previously filtered water. Filter water for drinking, cooking or even washing, with the addition of the LifeSaver shower attachment. No need for chlorine. Product materials and water effluent both BPA and BPS free

Includes: LifeSaver Jerrycan Maintenance pack (1 protective cartridge cap and 1 spare o-ring)

Product Specifications

    • BRANDIcon LifeSaver
    • MANUFACTURERS PART NUMBERLJ-10
    • LENGTH INCHES6.7
    • WIDTH INCHES13.5
    • HEIGHT INCHES18-1/2
    • CAPACITY18.5L (4.89 gal.)
    • COLOR FINISHLight Blue
    • DESCRIPTIONPortable Water Filter Jerrycan
    • CERTIFICATIONSCertified to NSF P231
    • LIMITED WARRANTY2 Year
    • DRY WEIGHT3.9 kg/137 oz

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!