Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LifeSaver Liberty Bottle - Orange - 400 mL (13.53 fl oz)

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

LifeSaver Liberty Bottle - Orange - 400 mL (13.53 fl oz)

Item #: WBB2255407

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $109.99 Save up to 9%
Price: $ 99.99

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LifeSaver Liberty Bottle - Orange - 400 mL (13.53 fl oz)

Introducing the LifeSaver® Liberty™, the worlds first and only portable water filter bottle with inline pump combined. Using the same advanced filtration technology as the original LifeSaver bottle, the LifeSaver Liberty™ is small and light, yet robust and easy to use. The perfect combination for outdoor enthusiasts or anyone who needs a reliable source of drinking water. Removes: Bacteria – 99.9999%, Virus – 99.999% - Cysts – 99.99% Independently tested to exceed full NSF/ANSI P231 and WHO2011 ‘Highly protective tier’ drinking water standards.

Comes with 5ft Scavenger Hose for drawing water directly from source, meaning: Easier accessibility to water. No need to get hands wet. Filter larger volumes in one go. Ability to filter directly into additional containers

Features:
  • Filters up to 2,000 liters
  • Filter Cartridge is replaceable
  • Replaceable Activated Carbon Disc for removal of chlorine, taste and odor
  • FailSafe technology – Once the filter membranes are blocked, water can not pass through, keeping users safe
  • 400ml capacity
  • Fast flow rate – 1.2 L/min
  • No chemicals or electricity required
  • No strenuous sucking or pressing required
  • Easy to use Flow Valve to control flow rate
  • Transparent windows to see water level
  • Hook on lid for your carabiner
  • SteriTouch® antimicrobial materials used
  • Product materials and water effluent both BPA and BPS free


Product Specifications

    • BRANDIcon LifeSaver
    • MANUFACTURERS PART NUMBERLB-LI-O
    • LENGTH INCHES3.5
    • WIDTH INCHES3.5
    • HEIGHT INCHES12
    • CAPACITY400mL (13.53 fl oz)
    • COLOR FINISHOrange
    • DESCRIPTIONPortable Water Filter Bottle W/Inline Pump
    • CERTIFICATIONSCertified to NSF P231
    • LIMITED WARRANTY2 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed