Eco-3 Gold 1500 Gal .5 Micron Lead, Cyst Reduction-System

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Eco-3 Gold 1500 Gal .5 Micron Lead, Cyst Reduction-System

Item #: WBB2211778

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 41.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Eco-3 Gold 1500 Gal .5 Micron Lead, Cyst Reduction

Reduce your carbon footprint up to 90% over traditional filters with our Eco-friendly water filtration system. System is certified at .5 micron for 1500 gallons and includes an auto shut-off head for added convenience as well as built-in Pressure Reducing Valve (PRV) rated up to 250 PSI to protect against pressure spikes. Effectively provides chlorine, odor, taste, cyst, asbestos, sediment reduction. Complete system Includes mounting bracket, required installation hardware, and detailed installation guidelines for a smooth installation

Product Specifications

    • BRANDeco3
    • CAPACITY GALLONS1500
    • DESCRIPTIONGold 1500 Gal .5 Micron Lead, Cyst Reduction- System
    • MAXIMUM TEMPERATURE100°F
    • MANUFACTURER PART NUMBER2G15-E
    • PSI120
    • CONNECTION TYPE1/4" Push-Fit or 1/4" NPT
    • PACKAGE QUANTITY1

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Great price

Your review: Excellent product, great price and fast shipping.

Is this review helpful?

Great product

Your review: fast shipping

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!