Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
High Purity Pleated Microglass Cartridge Filter 0 0.45 Micron - 2-3/4 D x 10H EPDM Seals, 222 w/Fin - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 192 items in product family

High Purity Pleated Microglass Cartridge Filter 0 0.45 Micron - 2-3/4 D x 10H EPDM Seals, 222 w/Fin - Pkg Qty 12

Item #: WBB1575079

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $621.84 Save up to 17%
$42.95 each

Sold in packages of 12

Price: $515.40
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
High Purity Pleated Microglass Cartridge Filter 0 0. 45 Micron - 2-3/4 D x 10H EPDM Seals, 222 w/Fin

Economy Pleated Microglass Cartridges offer a highly efficient and cost-effective filtration option for use in a wide variety of applications. These cartridges are constructed of FDA materials and are assembled using the latest thermal-bonding equipment. Cartridges are offered in DOE and 222 end configurations as well as in both nominal (90%) and absolute (to 99. 98%) retention efficiencies. High Purity absolute rated pleated microglass filter cartridge.

Features:
  • 0. 45 micron
  • 10" 222/FIN
  • EPDM seals
Economy Pleated Microglass Cartridges offer a highly efficient and cost-effective filtration option for use in a wide variety of applications. These cartridges are constructed of FDA materials and are assembled using the latest thermal-bonding equipment. Cartridges are offered in DOE and 222 end configurations as well as in both nominal (90%) and absolute (to 99. 98%) retention efficiencies. High Purity absolute rated pleated microglass filter cartridge.

Features:
  • 0. 45 micron
  • 10" 222/FIN
  • EPDM seals
Typical applications include membrane filtration, pre-filtration, sterile air filtration, corn syrup filtration, R. O. pre filtration, wine clarification, aromatic filtration, and hydrocarbons.

Product Specifications

    • HEIGHT INCHES10
    • DIAMETER INCHES2-3/4
    • TYPEPleated Microglass
    • END CAP STYLE222 w/Fin
    • MICRONS0.45
    • PACKAGE QUANTITY12
    • MANUFACTURER PART NUMBERFG0.45A10C3E
    • BRANDFiltration Group
    • SEAL TYPEEPDM
    • CONSTRUCTIONPolypropylene, Polyester, Microglass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed