Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
High Purity Pleated Microglass Cartridge Filter 0 0.45 Micron - 2-3/4 Dia x 20H Viton Seals, DOE - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 191 items in product family

High Purity Pleated Microglass Cartridge Filter 0 0.45 Micron - 2-3/4 Dia x 20H Viton Seals, DOE - Pkg Qty 6

Item #: WBB1575077

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $742.50 Save up to 31%
$84.95 each

Sold in packages of 6

Price: $509.70
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
High Purity Pleated Microglass Cartridge Filter 0 0. 45 Micron - 2-3/4 Dia x 20H Viton Seals, DOE

Pleated Micro glass Cartridges offer an economical, absolute rated, filtration solution for both liquids and gases. They offer excellent flow rates and long service life with an exceptional ability to retain both deformable and non-deformable particles. High Purity - FG cartridges are constructed with absolute rated borosilicate microglass media that offers high dirt-loading capacities. The natural positive charge of the glass also aids in the retention of negatively charged particulates such as bacteria, endo toxins and a variety of colloidal materials. Efficiency ratings to 99. 98% (Beta 5000). High Purity absolute rated pleated microglass filter cartridge.

Features:
  • 0. 45 micron
  • 20" double-open end
  • Viton seals
Pleated Micro glass Cartridges offer an economical, absolute rated, filtration solution for both liquids and gases. They offer excellent flow rates and long service life with an exceptional ability to retain both deformable and non-deformable particles. High Purity - FG cartridges are constructed with absolute rated borosilicate microglass media that offers high dirt-loading capacities. The natural positive charge of the glass also aids in the retention of negatively charged particulates such as bacteria, endo toxins and a variety of colloidal materials. Efficiency ratings to 99. 98% (Beta 5000). High Purity absolute rated pleated microglass filter cartridge.

Features:
  • 0. 45 micron
  • 20" double-open end
  • Viton seals
Typical applications include membrane filtration, pre-filtration, sterile air filtration, corn syrup filtration, R. O. pre filtration, wine clarification, aromatic filtration, and hydrocarbons.

Product Specifications

    • BRANDFiltration Group
    • HEIGHT INCHES20
    • DIAMETER INCHES2-3/4
    • TYPEPleated Microglass
    • MICRONS0.45
    • END CAP STYLEDouble Open Ends
    • MANUFACTURER PART NUMBERFG0.45A20C2V
    • CONSTRUCTIONPolypropylene, Polyester, Microglass
    • SEAL TYPEViton
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed