Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
High Purity Pleated Poly Cartridge Filter 0 0.45 Micron - 2-3/4 Dia x 10H EPDM Seals, DOE - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 176 items in product family

High Purity Pleated Poly Cartridge Filter 0 0.45 Micron - 2-3/4 Dia x 10H EPDM Seals, DOE - Pkg Qty 6

Item #: WBB1574849

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $327.30 Save up to 5%
$51.95 each

Sold in packages of 6

Price: $311.70
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
High Purity Pleated Poly Cartridge Filter 0 0. 45 Micron - 2-3/4 Dia x 10H EPDM Seals, DOE

Pleated Polypropylene Cartridges are designed for use in most applications where absolute rated pleated filtration is needed. Designed to hold 6. 5 square feet of filtration media, our High Purity - PP cartridges are a great value. These cartridges are constructed with 100% polypropylene materials and assembled using the latest thermal bonding equipment. Efficiency ratings to 99. 98% (Beta 5000). High Purity absolute rated pleated polypropylene filter cartridge.

Features:
  • 0. 45 micron
  • 10" double-open end
  • EPDM seals
Pleated Polypropylene Cartridges are designed for use in most applications where absolute rated pleated filtration is needed. Designed to hold 6. 5 square feet of filtration media, our High Purity - PP cartridges are a great value. These cartridges are constructed with 100% polypropylene materials and assembled using the latest thermal bonding equipment. Efficiency ratings to 99. 98% (Beta 5000). High Purity absolute rated pleated polypropylene filter cartridge.

Features:
  • 0. 45 micron
  • 10" double-open end
  • EPDM seals
Typical applications include food & beverage filtration, photographic filtration, deionized water, R. O. membrane, pre-filtration, process water, fine chemical filtration, plating chemicals, wastewater filtration.

Product Specifications

    • HEIGHT INCHES10
    • DIAMETER INCHES2-3/4
    • TYPEPleated Polypropylene
    • MICRONS0.45
    • END CAP STYLEDouble Open Ends
    • MANUFACTURER PART NUMBERPP0.45A10C2E
    • CONSTRUCTIONPolypropylene
    • SEAL TYPEEPDM
    • PACKAGE QUANTITY6
    • BRANDFiltration Group

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed