Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
High Purity Polyethersulfone Cartridge Filter 0 0.45 Micron - 2-3/4 Dia x 20H EPDM Seals, DOE - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 144 items in product family

High Purity Polyethersulfone Cartridge Filter 0 0.45 Micron - 2-3/4 Dia x 20H EPDM Seals, DOE - Pkg Qty 6

Item #: WBB1575095

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,238.22 Save up to 19%
$167.95 each

Sold in packages of 6

Price: $1,007.70
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
High Purity Polyethersulfone Cartridge Filter 0 0. 45 Micron - 2-3/4 Dia x 20H EPDM Seals, DOE

General Grade PES Cartridges are designed for general purpose use wherever a cost effective membrane filter is required. Manufactured to hold the maximum amount of filter media that can be completely and effectively utilized in a cartridge. General Grade cartridges are manufactured from an inherently hydrophilic PES membrane. These cartridges offer excellent flow characteristics, extended service life and broad chemical compatibility. High Purity General Grade Polyethersulfone membrane filter cartridge.

Features:
  • 0. 45 micron
  • 20" double-open end
  • EPDM seals
General Grade PES Cartridges are designed for general purpose use wherever a cost effective membrane filter is required. Manufactured to hold the maximum amount of filter media that can be completely and effectively utilized in a cartridge. General Grade cartridges are manufactured from an inherently hydrophilic PES membrane. These cartridges offer excellent flow characteristics, extended service life and broad chemical compatibility. High Purity General Grade Polyethersulfone membrane filter cartridge.

Features:
  • 0. 45 micron
  • 20" double-open end
  • EPDM seals
Typical applications include Deionized Water Systems, General-Use Water Filtration, Liquid Clarification, Recirculating Fluids, Chemical Filtration.

Product Specifications

    • HEIGHT INCHES20
    • DIAMETER INCHES2-3/4
    • TYPEPolyethersulfone Membrane General Grade
    • MICRONS0.45
    • END CAP STYLEDouble Open Ends
    • MANUFACTURER PART NUMBERGGPES0.45A20C2E
    • CONSTRUCTIONPolypropylene, Polyethersulfone
    • SEAL TYPEEPDM
    • PACKAGE QUANTITY6
    • BRANDFiltration Group

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed