discount codeFree shipping over 300

Applied at checkout

Aquaflo 26174 Pleated Polyester Sediment Cartridge, 5 GPM, 1 Micron - 20 Pkg - Pkg Qty 20

Aquaflo 26174 Pleated Polyester Sediment Cartridge, 5 GPM, 1 Micron - 20 Pkg - Pkg Qty 20

Item #: WBB891685

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.42 ea.

Price: $88.40 / Pkg of 20

Quantity

Popular item in this category

Aquaflo 26249 String Wound Poly Filter, 10 GPM, 50 Micron - Pkg Qty 50

Usually ships in 7 to 10 days

Not Yet Rated

$166.50

Customers Also Viewed

Pleated Polyester Cartridge (PPC) Filter The PCP cartridge filters are made from resin impregnated cellulose and polyester fibers. They are constructed with thermally bonded media with end caps and inner core heat sealed together.

Features:
  • Special formulation Of resin impregnated cellulose and polyester fibers
  • Provides higher wet strength than regular cellulose cartridges
  • High flow rate and high dirt holding capacity
  • Wide Variety on sizes and micron ranges available


Product Specifications

  • BRANDAquaFlo
  • HEIGHT INCHES10
  • DIAMETER INCHES2-1/2
  • TYPEPleated
  • REDUCTION CLAIMSSediment
  • MICRONS1
  • GALLONS PER MINUTE5
  • PACKAGE QUANTITY25
  • MANUFACTURER PART NUMBER26174
  • CONSTRUCTIONResin Impregnated Cellulose & Polyester Fibers
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aquaflo 26174 Pleated Polyester Sediment Cartridge, 5 GPM, 1 Micron - 20 Pkg - Pkg Qty 20

Aquaflo 26174 Pleated Polyester Sediment Cartridge, 5 GPM, 1 Micron - 20 Pkg - Pkg Qty 20

Item #: WBB891685

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top