discount codeFree shipping over 300

Applied at checkout

Aquaflo 26177 Pleated Polyester Sediment Cartridge, 13 GPM, 5 Micron

Aquaflo 26177 Pleated Polyester Sediment Cartridge, 13 GPM, 5 Micron

Item #: WBB891628

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6.80

Quantity

Popular item in this category

Aquaflo 26176 Pleated Polyester Sediment Cartridge, 10 GPM, 1 Micron

Usually ships in 7 to 10 days

Not Yet Rated

$7.00

Customers Also Viewed

Pleated Polyester Cartridge (PPC) FilterThe PCP cartridge filters are madefrom resin impregnated cellulose andpolyester fibers. They are constructedwith thermally bonded media withend caps and inner core heat sealedtogether.

Features:
  • Special formulation Of resin impregnatedcellulose andpolyester fibers
  • Provides higher wet strength thanregular cellulose cartridges
  • High flow rate and high dirt holdingcapacity
  • Wide Variety on sizes and micronranges available


Product Specifications

  • BRANDAquaFlo
  • HEIGHT INCHES20
  • DIAMETER INCHES2-1/2
  • TYPEPleated
  • REDUCTION CLAIMSSediment
  • MICRONS5
  • GALLONS PER MINUTE13
  • PACKAGE QUANTITY1
  • MANUFACTURER PART NUMBER26177
  • CONSTRUCTIONResin Impregnated Cellulose & Polyester Fibers
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aquaflo 26177 Pleated Polyester Sediment Cartridge, 13 GPM, 5 Micron

Aquaflo 26177 Pleated Polyester Sediment Cartridge, 13 GPM, 5 Micron

Item #: WBB891628

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top