discount codeFree shipping over 300

Applied at checkout

Aquaflo 26178 Pleated Polyester Sediment Cartridge, 18 GPM, 5 Micron - Pkg Qty 20

Aquaflo 26178 Pleated Polyester Sediment Cartridge, 18 GPM, 5 Micron - Pkg Qty 20

Item #: WBB891644

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.10 ea.

Price: $182.00 / Pkg of 20

Quantity

Popular item in this category

Aquaflo 26177 Pleated Polyester Sediment Cartridge, 13 GPM, 5 Micron

Usually ships in 7 to 10 days

Not Yet Rated

$6.80

Customers Also Viewed

Pleated Polyester Cartridge (PPC) FilterThe PCP cartridge filters are madefrom resin impregnated cellulose andpolyester fibers. They are constructedwith thermally bonded media withend caps and inner core heat sealedtogether.

Features:
  • Special formulation Of resin impregnatedcellulose andpolyester fibers
  • Provides higher wet strength thanregular cellulose cartridges
  • High flow rate and high dirt holdingcapacity
  • Wide Variety on sizes and micronranges available


Product Specifications

  • BRANDAquaFlo
  • HEIGHT INCHES10
  • DIAMETER INCHES4-1/2
  • TYPEPleated
  • REDUCTION CLAIMSSediment
  • GALLONS PER MINUTE18
  • MICRONS5
  • PACKAGE QUANTITY20
  • MANUFACTURER PART NUMBER26178
  • CONSTRUCTIONResin Impregnated Cellulose & Polyester Fibers
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aquaflo 26178 Pleated Polyester Sediment Cartridge, 18 GPM, 5 Micron - Pkg Qty 20

Aquaflo 26178 Pleated Polyester Sediment Cartridge, 18 GPM, 5 Micron - Pkg Qty 20

Item #: WBB891644

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top