discount codeFree shipping over 300

Applied at checkout

Aquaflo 26184 Pleated Cellulose Sediment Cartridge, 35 GPM, 20 Micron

Aquaflo 26184 Pleated Cellulose Sediment Cartridge, 35 GPM, 20 Micron

Item #: WBB891678

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $16.00

Quantity

Popular item in this category

Aquaflo 26181 Pleated Polyester Sediment Cartridge, 35 GPM, 20 Micron

Usually ships in 7 to 10 days

Not Yet Rated

$17.75

Customers Also Viewed

Pleated Cellulose (PC) Filter CartridgesThe PC cartridge filters are made frompleated cellulose media and are recommendedfor general water filtrationrequirements.

Features:
  • Pleated design maximizes dirt-holdingcapacity
  • Designed for general water filtrationpurposes
  • Nominal 20-micron rating
  • Cellulose based material


Product Specifications

  • BRANDAquaFlo
  • HEIGHT INCHES20
  • DIAMETER INCHES4-1/2
  • TYPEPleated
  • REDUCTION CLAIMSSediment
  • MICRONS20
  • GALLONS PER MINUTE35
  • PACKAGE QUANTITY1
  • MANUFACTURER PART NUMBER26184
  • CONSTRUCTIONPleated Cellulose Media
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

3 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aquaflo 26184 Pleated Cellulose Sediment Cartridge, 35 GPM, 20 Micron

Aquaflo 26184 Pleated Cellulose Sediment Cartridge, 35 GPM, 20 Micron

Item #: WBB891678

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top