discount codeFree shipping over 300

Applied at checkout

Aquaflo 26189 Cartridge, Carbon, Impregnated Cellulose Media, 10 GPM, 20 Micron - Pkg Qty 20

Aquaflo 26189 Cartridge, Carbon, Impregnated Cellulose Media, 10 GPM, 20 Micron - Pkg Qty 20

Item #: WBB891667

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$27.95 ea.

Price: $559.00 / Pkg of 20

Quantity

Popular item in this category

Aquaflo 26188 Granular Activated Carbon, 4 GPM

Usually ships in 7 to 10 days

Not Yet Rated

$30.95

Customers Also Viewed

Impregnated Carbon Cellulose(ICC) Dual Purpose FilterThe ICC cartridge filterhas a dual benefit forsediment filtration andreduction of chlorine and bad taste and odor from drinking water. These carbon wrap sedimentcartridges consists of polypropylene melt blown core with carbon impregnated outer layerwrap. It is an economical solution for general water filtration requirements. This filter has highdirt-loading capacity and is recommended for chlorinated water supplies. These dual-purposecartridges are well suited for residential applications, and are great polishing filters for closed loopwater stream systems. The netting and reinforced support provide strength to the filter.

Features:
  • Provides sediment filtration as well as taste/odor /chlorine reduction
  • High dirt loading capacity
  • External netting for additional strength


Product Specifications

  • BRANDAquaFlo
  • HEIGHT INCHES20
  • DIAMETER INCHES4-1/2
  • TYPEImpregnated Carbon Cellulose
  • REDUCTION CLAIMSSediment, Chlorine, Taste, Odor
  • MICRONS20
  • GALLONS PER MINUTE10
  • PACKAGE QUANTITY20
  • MANUFACTURER PART NUMBER26189
  • CONSTRUCTIONPolypropylene
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aquaflo 26189 Cartridge, Carbon, Impregnated Cellulose Media, 10 GPM, 20 Micron - Pkg Qty 20

Aquaflo 26189 Cartridge, Carbon, Impregnated Cellulose Media, 10 GPM, 20 Micron - Pkg Qty 20

Item #: WBB891667

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top