discount codeFree shipping over 300

Applied at checkout

Aquaflo 26203 Carbon Block Filter, 2 GPM, 10 Micron

Aquaflo 26203 Carbon Block Filter, 2 GPM, 10 Micron

Item #: WBB891699

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $19.25

Quantity

Popular item in this category

Aquaflo 26201 Carbon Block Filter, 2 GPM, .5 Micron

Usually ships in 7 to 10 days

Not Yet Rated

$20.00

Customers Also Viewed

Carbon Block (CB)Cartridge FilterThe CB cartridgefilter is suitable forhigh capacity chlorineand bad taste andodor reduction fromdrinking water. Thesefilters also used forsediment filtrationmaking them a greatchoice for pre-filteringwater for reverseosmosis applications.They make an idealchoice for a widerange of residential, food service, commercialand industrial applications.

Features:
  • High Dirt-Holding Tolerance MaximizesUtilization of the Carbon Block
  • High porosity maximizes utilization of the carbon block


Product Specifications

  • BRANDAquaFlo
  • HEIGHT INCHES10
  • DIAMETER INCHES4-1/2
  • TYPECarbon Block
  • REDUCTION CLAIMSSediment, Chlorine, Taste, Odor
  • GALLONS PER MINUTE2
  • MICRONS10
  • PACKAGE QUANTITY1
  • MANUFACTURER PART NUMBER26203
  • CONSTRUCTIONCarbon
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

3 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aquaflo 26203 Carbon Block Filter, 2 GPM, 10 Micron

Aquaflo 26203 Carbon Block Filter, 2 GPM, 10 Micron

Item #: WBB891699

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top