discount codeFree shipping over 300

Applied at checkout

Aquaflo 26255 Radial Flow GAC, 4 GPM, -- Micron

Aquaflo 26255 Radial Flow GAC, 4 GPM, -- Micron

Item #: WBB891643

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $16.00

Quantity

Popular item in this category

Aquaflo 26253 Radial Flow GAC, 4 GPM, -- Micron - Pkg Qty 10

Usually ships in 7 to 10 days

Not Yet Rated

$157.50

Customers Also Viewed

Radial Flow (RF) Granular Activated Carbon Cartridge FiltersThe RF cartridge filtersare the solution for effectivereduction of chlorineand bad taste and odor.These filters provide lowpressure drop and carbonfines released fromthe filter are much lesscompared to the same size GAC style cartridge filter

Features:
  • Ideal for POE (whole house) and other high flow rate applications
  • Unique design reduces carbon fines in filtered water
  • Very low pressure drop


Product Specifications

  • BRANDAquaFlo
  • HEIGHT INCHES10
  • DIAMETER INCHES4-1/2
  • TYPEGranular Activated Carbon
  • REDUCTION CLAIMSChlorine, Taste, Odor
  • GALLONS PER MINUTE4
  • MICRONS--
  • PACKAGE QUANTITY1
  • MANUFACTURER PART NUMBER26255
  • CONSTRUCTIONGranular Activated Carbon
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

2 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aquaflo 26255 Radial Flow GAC, 4 GPM, -- Micron

Aquaflo 26255 Radial Flow GAC, 4 GPM, -- Micron

Item #: WBB891643

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top