discount codeFree shipping over 300

Applied at checkout

Aquaflo 26273 String Wound Poly Filter, 5 GPM, 5 Micron - Pkg Qty 50

Aquaflo 26273 String Wound Poly Filter, 5 GPM, 5 Micron - Pkg Qty 50

Item #: WBB891711

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.79 ea.

Price: $139.50 / Pkg of 50

Quantity

Popular item in this category

Aquaflo 26249 String Wound Poly Filter, 10 GPM, 50 Micron - Pkg Qty 50

Usually ships in 7 to 10 days

Not Yet Rated

$136.50

Customers Also Viewed

String Wound (SW)Polypropylene Cartridge FiltersSW cartridge filters are manufacturedfrom polypropylene cord whichis wound around the polypropylenecore. These cartridge filters areeconomical solution for reduction ofsediment, sand, rust and scale particlesfrom the drinking water.

Features:
  • String wound filters reducessediment from a variety of liquids
  • Low pressure drop
  • Withstand high temperatures
  • Wide chemical compatibility


Product Specifications

  • BRANDAquaFlo
  • HEIGHT INCHES10
  • DIAMETER INCHES2-1/2
  • TYPEString Wound
  • REDUCTION CLAIMSSediment
  • MICRONS5
  • GALLONS PER MINUTE5
  • PACKAGE QUANTITY50
  • MANUFACTURER PART NUMBER26273
  • CONSTRUCTIONPolypropylene
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aquaflo 26273 String Wound Poly Filter, 5 GPM, 5 Micron - Pkg Qty 50

Aquaflo 26273 String Wound Poly Filter, 5 GPM, 5 Micron - Pkg Qty 50

Item #: WBB891711

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top