Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Melt Blown Water Cartridge, Polypropylene, 25 Micron 2-1/2"Dia. X 10"H - Pkg Qty 48

Rollover image to zoom in

Click image to enlarge

See all 142 items in product family

Melt Blown Water Cartridge, Polypropylene, 25 Micron 2-1/2"Dia. X 10"H - Pkg Qty 48

Item #: WBB768334

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.34 each

Sold in packages of 48

Price: $112.32
Product Information
Customer Review
Product Q&A
Accessories
Melt Blown Water Cartridge, Polypropylene, 25 Micron 2-1/2"Dia. X 10"H

Environet Polypropylene Melt Blown Cartridges are an exceptional value when depth filtration is required. Features & benefits are low cost, excellent chemical resistance, food grade ingredients and no leachables. Environet Polypropylene Melt Blown Cartridges have a high dirt holding capacity. Available in a wide range of lengths and micron ratings.

Typical Applications

  • Potable water
  • Beverages
  • Pre-filtration for reverse osmosis
  • Fine chemicals
  • Electronics
  • Plating solutions and more

Product Specifications

    • BRANDFiltration Manufacturing, Inc.
    • HEIGHT INCHES10
    • DIAMETER INCHES2-1/2
    • TYPEMelt Blown
    • RING TYPEStandard Steel
    • UL CLASSANSI/NSF Standard 73
    • MICRONS25
    • MEDIA TYPEPolypropylene
    • WEIGHT LBS0.3
    • MANUFACTURER PART NUMBERFPMB2510
    • CONSTRUCTIONPolypropylene
    • PACKAGE QUANTITY48

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!