Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pleated Filter, Synthetic, 50 Micron 2-3/4"Dia. X 9-3/4"H - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 142 items in product family

Pleated Filter, Synthetic, 50 Micron 2-3/4"Dia. X 9-3/4"H - Pkg Qty 50

Item #: WBB768010

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.30 each

Sold in packages of 50

Price: $265.00
Product Information
Customer Review
Product Q&A
Accessories
Pleated Filter, Synthetic, 50 Micron 2-3/4"Dia. X 9-3/4"H

Environet liquid filter cartridges features pleated media for greater surface area. The synthetic filter media is cellulose-free. "Thicker" filter media has a greater capacity to capture and retain particles, compared to thin, more rigid media types, which have less void space for particle retention. There are no additives or binders, which may cause foaming. We offer a full product line (types, lengths & micron ratings) to benefit all commercial/industrial needs.

Features

  • Pleated poly media surround a polypropylene tube
  • Sealed with polyurethane end caps

Product Specifications

    • BRANDFiltration Manufacturing, Inc.
    • HEIGHT INCHES9-3/4
    • DIAMETER INCHES2-3/4
    • TYPEPleated
    • UL CLASSANSI/NSF Standard 54
    • MICRONS50
    • WEIGHT LBS0.35
    • MANUFACTURER PART NUMBERFMC50975
    • CONSTRUCTIONPolyester
    • PACKAGE QUANTITY50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed