Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
String Wound Filter Cartridge, 20 Micron 2-1/2"Dia. X 30"H - Pkg Qty 15

Rollover image to zoom in

Click image to enlarge

See all 142 items in product family

String Wound Filter Cartridge, 20 Micron 2-1/2"Dia. X 30"H - Pkg Qty 15

Item #: WBB768285

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$17.50 each

Sold in packages of 15

Price: $262.50
Product Information
Customer Review
Product Q&A
Accessories
String Wound Filter Cartridge, 20 Micron 2-1/2"Dia. X 30"H

Environet String Wound Filter Cartridges are an exceptional value when depth filtration is required. The features and benefits are low cost, Polypropylene media for chemical resistance, food grade ingredients for potable water and no leachables to contaminate downstream. Available in a wide range of lengths and micron ratings. Cartridges with stainless steel center tubes available for high temperature applications.

Product Specifications

    • BRANDFiltration Manufacturing, Inc.
    • HEIGHT INCHES30
    • DIAMETER INCHES2-1/2
    • TYPEString Wound
    • UL CLASSANSI/NSF Standard 51
    • MICRONS20
    • MEDIA TYPEPolypropylene
    • WEIGHT LBS1.1
    • MANUFACTURER PART NUMBERFM2030
    • CONSTRUCTIONPolypropylene
    • PACKAGE QUANTITY15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed