Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sediment Melt Blown Full Flow Cartridges 20"Lx4 1/2"Od 50 Micron - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Sediment Melt Blown Full Flow Cartridges 20"Lx4 1/2"Od 50 Micron - Pkg Qty 6

Item #: WBB392490

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$19.75 each

Sold in packages of 6

Price: $118.50
Product Information
Customer Review
Product Q&A
Watts Sediment Melt Blown Full Flow Cartridges 20"Lx4 1/2"OD 50 Micron

  • Low cost
  • Excellent chemical resistance
  • Food grade for food and beverages
  • No media migration
  • High dirt holding capacity
  • Wide range of lengths
  • Five micron ratings

Product Specifications

    • HEIGHT INCHES20
    • COLOR FINISHWhite
    • DESCRIPTIONFull Flow Sediment Melt Blown Cartridges
    • DIAMETER INCHES4-1/2
    • TYPEMelt Blown
    • MICRONS50
    • REDUCTION CLAIMSSediment
    • MANUFACTURER PART NUMBERFPMB-BB50-20
    • CONSTRUCTIONPolypropylene
    • GALLONS PER MINUTE2-8
    • PACKAGE QUANTITY6
    • BRANDFlow-Pro

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!