discount codeFree shipping over 300

Applied at checkout

Eccotemp L5 Portable Tankless Water Heater W/ Flojet Pump & Strainer - 11kW, 1.5 GPM

Eccotemp L5 Portable Tankless Water Heater W/ Flojet Pump & Strainer - 11kW, 1.5 GPM

Item #: WBB1665158

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1.5
  • 1.65

1.5

$258.90 up to 23% OFF

Price: $199.95

Quantity

Popular item in this category

Eccotemp Vertical Vent Kit Eccotemp 40HI

Usually ships in 3 to 6 days

Not Yet Rated

$228.95

Customers Also Viewed

Eccotemp L5 Portable Tankless Water Heater W/ Flojet Pump & Strainer - 11kW, 1.5 GPM

The Eccotemp L5 Portable Tankless Water Heater is the original and best selling portable water heater on the market today! You get instant, endless hot water wherever you are! The Eccotemp L5 is perfect for campsites, cabins, or simply around the house. Wash your car, wash your boat, take a hot shower, wash the dogs or the horse. You can add the Eccotemp L5 to a pressure washer for an even better cleaning! The ignition is with 2 "D" cell batteries so it makes it great for off grid or other areas where electricity is not readily available. The ideal operating range for the Eccotemp L5 is 20-80 PSI. The system also works great on modified water systems with items such as a 12 volt pump. Total dimensions are 14.5" tall, 11.5" wide, 4.5" deep and weighs about 12 pounds. Get your water pumping like never before with the Flojet 2.9 GPM 50 PSI Water Pump - a smartly designed unit that will bring pressure to your outdoor showers and cleaning jobs. The Flojet Pump works great with Eccotemp L5, L7 and L10 Tankless Water Heaters. It features a built-in pulsation eliminator that ensures smooth flow without the need for an accumulator tank. Soft, absorbing mounts reduce annoying vibration and noise and the self-priming feature allows the pump to safely run dry. Snap-in 1/2" port fittings simplify installation. Made of corrosion resistant materials, the Flojet water pump will keep your water pressurized for years to come.The Flojet Inlet Strainer will keep your showers clean wherever you are. It's a handy little water filter that will keep the bugs and dirt out of your shower water. Featuring a 20 mesh stainless steel screen, the Inlet will also keep your pump pumping by preventing unnecessary breakdowns caused by particles in the water. A transparent housing unit allows for instant inspection and a screw off top makes for easy cleaning. Also very easy to install with a Flojet Water Pump.

Product Specifications

  • BRANDEccotemp
  • MANUFACTURER'S PART NUMBERL5 Pump/Strainer
  • CONNECTION SIZE INCHES1/2
  • WIDTH INCHES11-1/2
  • DEPTH INCHES4-1/2
  • HEIGHT INCHES14-1/2
  • GALLONS PER MINUTE1.5
  • VOLTAGE3
  • BTU37500
  • KILOWATT11kw
  • WATTAGE11,000
  • PSI [MAX]80
  • PSI [MIN]22
  • LITERS PER MINUTE5.68
  • CONNECTION TYPENPT
  • INCLUDESHeater, Pump, Strainer
  • TEMPERATURE RANGE80°F-140°F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eccotemp L5 Portable Tankless Water Heater W/ Flojet Pump & Strainer - 11kW, 1.5 GPM

Eccotemp L5 Portable Tankless Water Heater W/ Flojet Pump & Strainer - 11kW, 1.5 GPM

Item #: WBB1665158

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top