discount codeFree shipping over 300

Applied at checkout

Eccotemp L7 Portable Tankless Water Heater W/ Flojet Pump & Strainer - 14kW, 1.7 GPM

Eccotemp L7 Portable Tankless Water Heater W/ Flojet Pump & Strainer - 14kW, 1.7 GPM

Item #: WBB1665160

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$288.90 up to 8% OFF

Price: $264.95

Quantity

Popular item in this category

Customers Also Viewed

Eccotemp L7 Portable Tankless Water Heater W/ Flojet Pump & Strainer - 14kW, 1.7 GPM

The Eccotemp L7 Portable Tankless Water Heater is the latest model in Eccotemp's product line! With a stylish new look and a higher capacity than the L5, the L7 is in a league of its own. The Eccotemp L7 also features an upgraded chrome shower head with stainless steel hose! The Eccotemp L7 is perfect for campsites, cabins, or simply around the house. Wash your car, wash your boat, take a hot shower, or wash the dogs or the horse. You can add the L7 to a pressure washer for an even better cleaning! The ignition is with 2 "D" cell batteries so it makes it great for off grid or other areas where electricity is not readily available. The ideal operating range for the L7 is 20-80 PSI. The system also works great on modified water systems with items such as a 12 volt pump. The Eccotemp L7 is capable of reaching temperatures between 50 to 125 degrees Farenheit, depending on the temperature of the incoming water. However, an upgraded temperature sensor is available for purchase allowing the Eccotemp L7 to reach temperatures of up to 160 degrees Farenheit. It will offer a 45 degree F rise at 1.7 gallons per minute, and a 77 degree F rise 0.9 GPM. The Flojet 2.9 gallons per minute at 50 PSI pump has a built-in pulsation eliminator that ensures smooth flow without the need for an accumulator tank. Soft, absorbing mounts reduce annoying vibration and noise while running. Self-priming pump can safely run dry. Snap-in 1/2" port fittings simplify installation. Made of corrosion resistant materials. The Flojet Inlet Strainer will keep your showers clean wherever you are. It's a handy little water filter that will keep the bugs and dirt out of your shower water. Featuring a 20 mesh stainless steel screen, the Inlet will also keep your pump pumping by preventing unnecessary breakdowns caused by particles in the water. A transparent housing unit allows for instant inspection and a screw off top makes for easy cleaning. Also very easy to install with a Flojet Water Pump.

Product Specifications

  • BRANDEccotemp
  • MANUFACTURER'S PART NUMBERL7 Pump/Strainer
  • CONNECTION SIZE INCHES1/2
  • WIDTH INCHES13-1/2
  • DEPTH INCHES6-1/2
  • HEIGHT INCHES19-1/2
  • GALLONS PER MINUTE1.7
  • VOLTAGE3
  • BTU41000
  • KILOWATT14kw
  • WATTAGE14,000
  • PSI [MAX]80
  • PSI [MIN]22
  • LITERS PER MINUTE6.44
  • CONNECTION TYPENPT
  • INCLUDESHeater, Pump, Strainer
  • TEMPERATURE RANGE80°F-140°F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eccotemp L7 Portable Tankless Water Heater W/ Flojet Pump & Strainer - 14kW, 1.7 GPM

Eccotemp L7 Portable Tankless Water Heater W/ Flojet Pump & Strainer - 14kW, 1.7 GPM

Item #: WBB1665160

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top