Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AO Smith BT-80 Conservationist Commercial Tank Type Water Heater Nat Gas 74 Gal. 75100 BTU

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

AO Smith BT-80 Conservationist Commercial Tank Type Water Heater Nat Gas 74 Gal. 75100 BTU

Item #: WBB299232

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,244.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
  • Standing Pilot
  • CSA Certified and ASME Rated T&P Relief Valve
  • Complies with SCAQMD Rule 1146.2, Southern California and texas Approved.
  • Handhole Cleanout BT-80 & 100
  • Meets or exceeds the thermal efficiency and/or standby loss requirements of the U.S. Department of Energy and current edition of ASHRAE/IESNA 90.1
Check local and state building codes prior to installation.

Product Specifications

    • HEIGHT INCHES61
    • CAPACITY GALLONS73
    • BRANDA.O. Smith
    • MANUFACTURER'S PART NUMBERBT-80
    • WEIGHT LBS275
    • GAS CONNECTION1/2
    • BTU/HR INPUT75,100
    • DIAMETER INCHES27-3/4
    • FUEL TYPENatural Gas
    • APPLICATIONCommercial
    • VENT SIZE INCHES4
    • WATER CONNECTION1
    • FIRST HOUR RATING125
    • ASME CONSTRUCTIONNo
    • RECOVERY GPH @ 100 DEG RISE73

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!