discount codeFree shipping over 300

Applied at checkout

+

Black+Decker 7kW 1.5 GPM Electric Tankless Water Heater

Black+Decker 7kW 1.5 GPM Electric Tankless Water Heater

Item #: WBB2309028

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $244.99

Quantity

Popular item in this category

Black+Decker 11 kW 2.35 GPM Electric Tankless Water Heater

Usually ships in 2 to 5 days

Not Yet Rated

$289.99

Customers Also Viewed

Black+Decker 7kW 1.5 GPM Electric Tankless Water Heater

Black & Decker Electric Tankless Hot Water Heaters provides you with endless hot water only when you need it, without the wait or worry of ever running out. Unlike conventional tank water heaters, which constantly consume energy to keep your water hot 24/7, this state-of-the-art, digital technology will instantly reduce your energy consumption and save you money on energy costs simply by heating water on demand. The unit does NOT require any gas lines or venting, and the compact design allows you flexibility to install virtually anywhere - in a cabinet, closet, garage, basement, etc. You can be sure to earn some precious space by installing this unit! Black & Decker Electric Tankless Water Heaters also offers a great value with the assurance the category’s strongest warranty - 7 years leakage free, 5 years on the heat exchanger, and 2 years parts only.
  • Designed to handle 2 sinks in warm climates or 1 low flow shower in hot climates.
  • Requires 30A, double pole breaker, 10 AWG wire size, and 240
  • Saves up to 50% on water heating cost
  • Stainless Steel, non-corrosive, Lead Free internal canisters and piping
  • Standard 1/2 in. NPT (straight thread) fitting
  • Easy-to-use digital control allows you to set the desired temperature in increments of F
  • Flow sensor will turn unit on automatically
  • Flow Rate @ 35°F Rise = 1.36 GPM / Flow Rate @ 45°F Rise = 1.06 GPM / Flow Rate @ 55°F Rise = 0.92 GPM / Flow Rate @ 65°F Rise = 0.86 GP
  • Lead Free
  • cETL Certified
  • Easy Installation – NO venting, gas lines or T and P valve necessary
  • Warranty - 7 years leakage free, 5 years on the heat exchanger, and 2 years parts only
  • Ideal for commercial or residential


Product Specifications

  • BRANDBlack+Decker
  • MANUFACTURERS PART NUMBERBD-07-DWH
  • CONNECTION SIZE INCHES1/2
  • RECOMMENDED WIRE SIZE10 AWG
  • COLOR FINISHDark Gray
  • LENGTH INCHES11.43
  • WIDTH INCHES4.92
  • HEIGHT INCHES14.18
  • GALLONS PER MINUTE1.5
  • WEIGHT LBS7.17
  • AMPS29
  • VOLTAGE240
  • KILOWATT7
  • PSI [MAX]150
  • FLOW RATE @ 35°F TEMP RISE:1.36 GPM
  • FLOW RATE @ 45°F TEMP RISE:1.06 GPM
  • FLOW RATE @ 55°F TEMP RISE:0.92 GPM
  • FLOW RATE @ 65°F TEMP RISE:0.86 GPM
  • WARRANTY7 Years Leakage Free, 5 Years on the Heat Exchanger, 2 Years Parts Only
  • MINIMUM ACTIVATION FLOW RATE0.5
  • APPLICATIONPoint of Use
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Black+Decker 7kW 1.5 GPM Electric Tankless Water Heater

Black+Decker 7kW 1.5 GPM Electric Tankless Water Heater

Item #: WBB2309028

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Black+Decker 7kW 1.5 GPM Electric Tankless Water Heater
    Black+Decker 7kW 1.5 GPM Electric Tankless Water Heater
    Black+Decker 7kW 1.5 GPM Electric Tankless Water Heater
    Black+Decker 7kW 1.5 GPM Electric Tankless Water Heater
    Black+Decker 7kW 1.5 GPM Electric Tankless Water Heater
    Black+Decker 7kW 1.5 GPM Electric Tankless Water Heater
    Black+Decker 7kW 1.5 GPM Electric Tankless Water Heater
    Black+Decker 7kW 1.5 GPM Electric Tankless Water Heater
    Black+Decker 7kW 1.5 GPM Electric Tankless Water Heater

    Be the first to know about our special deals and events!

    Top