Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eemax AP064208 Electric Tankless Water Heater in NEMA 4 Enclousure 64kW 208V

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Eemax AP064208 Electric Tankless Water Heater in NEMA 4 Enclousure 64kW 208V

Item #: WBB1774449

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9,427.00
Product Information
Customer Review
Product Q&A
Eemax AP064208 Electric Tankless Water Heater in NEMA 4 Enclousure 64kW 208V

Eemax SafeAdvantage with PHD provides unlimited hot water on demand in various commercial, institutional, industrial and safety applications with unsurpassed efficiency, reliability, precision, and speed. Featuring 18 unique patent pending design claims that enable the use of electric tankless water heating in new hot water applications. The patent pending features, such as a predictive control algorithm, thermo-optical heat guard, data logger and parabolic flow pattern are the components of the Parabolic Heat Design, which produces the best performance in electric tankless water heating. Parabolic Heat Design results in the most precise temperature control, faster speed to temperature, and optimized energy usage - providing peace of mind to the engineer, customer and user.

Features:
  • Field Replaceable, non-ferrous, lead-free cartridge-style direct heating element
  • Thermo-Optical sensor for protection against entrained air or improper commissioning
  • New element design
  • NSF-61 listed materials of construction
  • Active energy management to ensure optimal application of energy based on real-time system demands
  • Multistage element turn-on
  • Visual user interface for field programming
  • Integrated high-capacity Flow Meter
  • Field adjustable turn-on flow rate

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES13-1/2
    • HEIGHT INCHES24
    • COLOR FINISHPowder Coat Gray
    • BRANDEemax
    • MANUFACTURER'S PART NUMBERAP064208 EFD N4
    • GALLONS PER MINUTE2.5-40
    • TYPEHot or Cold Water Feed
    • WEIGHT LBS150
    • PSI [MIN]25
    • VOLTAGE208
    • WATTAGE64000
    • APPLICATIONSafety - Tepid Water
    • AMPS177.86
    • TEMPERATURE RANGE60°F to 90°F
    • RECOMMENDED WIRE SIZE3/0 AWG
    • PSI [MAX]150
    • NEMA SAFETY ENCLOSURE TYPE4
    • KILOWATT64
    • CONNECTION SIZE INCHES1-1/4
    • CONNECTION TYPEMNPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!