Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eemax PA007240T ProAdvantage Commercial Tankless Water Heater, 0.7-2.5 GPM

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Eemax PA007240T ProAdvantage Commercial Tankless Water Heater, 0.7-2.5 GPM

Item #: WBB874727

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 532.00
Product Information
Customer Review
Product Q&A
Eemax PA007240T ProAdvantage Commercial Tank less Water Heater, 0.7-2.5 GPM

The Eemax ProAdvantage Series of commercial / industrial electric tank less water heaters puts temperature control at your fingertips. With push-button ease, your outlet temperature setting is LED displayed and externally adjustable from 100°Fto 140°F. If Celsius is desired, that can also be selected on the LED control pad.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES6-1/2
    • HEIGHT INCHES5-1/2
    • BRANDEemax
    • MANUFACTURER'S PART NUMBERPA007240T
    • GALLONS PER MINUTE0.7-2.5
    • WEIGHT LBS4.5
    • KW INPUTs6.5
    • VOLTAGE240
    • SERIESProAdvantage Commercial
    • WATER CONNECTION1/2
    • NUMBER OF MODULES1
    • TEMP RISE (°F) @ 2.0 GPM22
    • AMPS27
    • PHASESingle
    • LENGTH INCHES16-1/4
    • RECOMMENDED WIRE SIZE10
    • CONNECTION TYPECompression

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $387.01 with this comparable product +
Item #: WBB1583609
globalindustrial.com
Usually ships in 5 to 8 days
(2)
$144.99