Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stiebel Eltron Mini 6-2 5.7 kW Point of Use Tankless Electric Water Heater, 240/208V
See all 13 items in product family

Stiebel Eltron Mini 6-2 5.7 kW Point of Use Tankless Electric Water Heater, 240/208V

Item #: WBB1120998

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 159.00
Product Information
Customer Review
Product Q&A
Accessories
Stiebel Eltron Mini 6-2 5.7 kW Point of Use Tankless Electric Water Heater, 240/208V

Stiebel Eltron developed tankless electric water heating technology almost 90 years ago and continues as the industry pioneer and world leader. Our engineering and manufacturing tradition of excellence means you can depend on the performance and reliability of our products. Instead of storing hot water, Mini Series models are tankless, heating water instantaneously and endlessly as it flows through the unit. They are 99% efficient, and, unlike tank-type water heaters, have no stand-by energy losses. No venting is necessary, and the sleek, super-compact design even allows for installation with the unit visible. Mini models are ideal for residential and commercial point-of-use hand-washing sink applications including: bathrooms, cabins and cottages, office buildings, stores, malls, warehouses, restaurants, and gas stations. Mini models are sized based on the flow rate of the sink you are plumbing for hot water. The temperature of the hot water delivered by a Mini depends on the temperature of the incoming cold water, the water flow through the unit, and the size of the Mini model that is installed. Mini models excel at supplying water at a constant temperature rise but must be carefully matched to the application in order to operate properly. Refer to the Mini Sizing Guide and Temperature Rise Chart under 'Product Documents' to determine which model you need.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES7-1/2
    • DEPTH INCHES3-1/4
    • HEIGHT INCHES6-1/2
    • CAPACITY GALLONS0.026
    • COLOR FINISHWhite
    • BRANDStiebel Eltron
    • MANUFACTURER'S PART NUMBERMini 6-2
    • TYPEPoint-of-Use Tankless Electric Water Heater
    • WEIGHT LBS3.44
    • VOLTAGE220 / 240
    • WIRE SIZE10
    • THERMOSTAT RANGE °F240/208
    • WATTAGE5,700
    • FUEL TYPEElectric
    • AMPS24.7
    • PHASE1
    • TEMPERATURE RANGE36° F to 108° F
    • RECOMMENDED WIRE SIZE10 AWG
    • PSI [MAX]150
    • CONSTRUCTIONPlastic
    • KILOWATT5.7
    • CONNECTION SIZE INCHES3/8
    • CONNECTION TYPEFlexible Hose

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!