Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ATMOR ThermoPro 18kW/240-Volt 3.7 GPM Stainless Steel Digital Electric Tankless Water Heater

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

ATMOR ThermoPro 18kW/240-Volt 3.7 GPM Stainless Steel Digital Electric Tankless Water Heater

Item #: WBB2202066

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 399.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Atmor ThermoPro 18kW/240V Digital Thermostatic Tankless Electric Instant Water Heater

ATMOR ThermoPro Electric Tankless Water Heaters revolutionize hot water heaters with smart flow technology that provides you with unlimited hot water when you need it, without the wait. By automatically activating once water flow is sensed and shuts off when it stops, you'll lower your water consumption and eliminating costly water waste. This eco-friendly unit features the advanced ThermoPro self-modulating system that regulates the amount of energy required to heat water, delivering major savings on your energy bill. The easy-to-use, digital panel gives you full control of the unit for the perfect water temperature every time, while the splash-proof IP54 certifications keep the unit safe and dry. Best of all, unlike a gas water heater, the compact design requires no venting, giving you the flexibility to install anywhere inside your home or garage. Perfect for moderate to warm climates, 18kW/240V, 3.7 GPM capacity is ideal for an apartment or small home running up to three applications at once, such as: a showerhead (1.5 GPM), kitchen sink (1 GPM), and bathroom sink (0.5 GPM) or two shower heads and a bathroom sink at inlet temperatures of 73°F. Remember inlet temps vary by location and seasonality. Colder climates limit the number of applications that can run simultaneously. Selecting the right water heater depends on your incoming water temperature, flow rate, and desired output temperature.

Features and Benefits:
  • Specially equipped to heat incoming water as low as 37°F at 1.9 GPM
  • Requires 3 x 30A single-phase double-pole breakers, 3 x 8 AWG wires, 240V
  • Easy to use, set-it-and-forget-it digital temperature control
  • Digital control allows you to set temperature in increments of1°F
  • Sleekdesign saves space, no venting required, install anywhere inside home orgarage
  • Industry's only unit to receive splash-proof IP54 certification, allowing point-of-useinstallation in/near showers and sinks
  • Save up to 50% on electric bills compared to a traditional tank water heater
  • Utilizes three 8-Gauge wires connected to three 30 Amp double pole dedicated breakers
  • Durable and corrosion resistant stainless steel interior assembly allows for heating efficiency and longer life expectancy
  • LEAD free
  • Easy to maintenance
  • No venting required
  • Warranty: 2 Year Limited Manufacturer Warranty - 7 years against leakage


Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES17-3/8
    • HEIGHT INCHES13-3/8
    • COLOR FINISHGray
    • BRANDAtmor
    • MANUFACTURER'S PART NUMBERAT-910-18TP
    • GALLONS PER MINUTE0.5
    • WEIGHT LBS17
    • VOLTAGE240
    • CERTIFICATIONSETL Listed
    • WATTAGE18,000
    • AMPS75
    • PHASE2
    • INDOOR/OUTDOORIndoor
    • LENGTH INCHES5-1/4
    • RECOMMENDED WIRE SIZE3 X 8 AWG
    • CONNECTION SIZE INCHES3/4
    • CONNECTION TYPENPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How can this product supply a shower, and 2 sinks at the same time when its specs show only .5 gal/minute?

Question Asked By: Kelvin , August 08, 2018

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result