Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Watts 3/4" LF 70A Tempering Valve

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Watts 3/4" LF 70A Tempering Valve

Item #: WBB2185241

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 84.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Watts 0559133 3/4" Tempering Valve

This 3/4 inch hot water extender tempering valve is designed for domestic water supply systems and recommended for tankless heater, water heater, and solar applications installed at or near the boiler or hot water heater. It consists of a lead free brass body, solder connections, thermostat, stainless steel springs, and dial adjustment cap. The hydraulically operated thermostat opens a spring loaded check in the cold water inlet which allows cold and hot water to mix and can be replaced as a unit. The temperature range is 120 to 160 degrees F (49 to 71 degrees C).

Product Specifications

    • BRANDWatts
    • MAXIMUM TEMPERATURE210°F
    • MANUFACTURERS PART NUMBER0559133
    • CONSTRUCTIONBrass
    • SIZE3/4
    • PSI150
    • LIMITED WARRANTY1 Year
    • VALVE TYPETempering Valve

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!