Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Banner Stakes PLUS Banner Head, 15' Orange Belt, 5/Pack

Banner Stakes PLUS Banner Head, 15' Orange Belt, 5/Pack

Item #: WBB1606176

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Keep Area Clear
  • Danger - Forklift Traffic

SELECT

Price: $292.95

Save $14.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Banner Stakes PLUS Wall Mount Kit

Banner Stakes PLUS Wall Mount Kit

Banner Stakes PLUS Banner Head, 15' Black/Yellow Diagonal Stripe Belt

Banner Stakes PLUS Banner Head, 15' Black/Yellow Diagonal Stripe Belt

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black Belt - Pkg Qty 2

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black Belt - Pkg Qty 2

SafetyMaster 450 Retractable Belt Barrier, 40" Yellow Post, 11' Black/Yellow Belt - Pkg Qty 2

SafetyMaster 450 Retractable Belt Barrier, 40" Yellow Post, 11' Black/Yellow Belt - Pkg Qty 2

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black/Yellow Belt - Pkg Qty 2

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black/Yellow Belt - Pkg Qty 2

SafetyPro 300 Retractable Belt Barrier, 40" Yellow Post, 16' Black/Yellow Diagonal Stripe Belt - Pkg Qty 2

SafetyPro 300 Retractable Belt Barrier, 40" Yellow Post, 16' Black/Yellow Diagonal Stripe Belt - Pkg Qty 2

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Features:
  • Banner Head includes a 15' removable/interchangeable retractable belt
  • Belt is 2-1/2" wide and made of polyester woven fabric that won't fray or pucker
  • Heads secure onto PLUS stanchion with push pin lock system for added stability and security
  • Suitable for indoor/outdoor use
  • Banner Head is made of durable plastic with SS components
  • Rust-Proof


Weights & Dimensions

  • Belt Width 2-1/2 in
  • Belt Length 15 ft
  • Length 3-1/4 in
  • Height 6-5/8 in

Product Details

  • Description PLUS Banner Head
  • Includes 5 Retractable Belts
  • Type Stanchion Head
  • For Use With Banner Stakes PLUS Banner Stake, Banner Base & Wall Mount Kit Only
  • Indoor/Outdoor Indoor/Outdoor
  • Package Quantity 5
  • Brand Banner Stakes
  • Belt Color Family Orange
  • Series PLUS
  • Manufacturers Part Number PL4065
  • Color Family Orange
  • Number of Belts 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Banner Stakes PLUS Banner Head, 15' Orange Belt, 5/Pack

Banner Stakes PLUS Banner Head, 15' Orange Belt, 5/Pack

Item #: WBB1606176

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant