Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3137835

MPN #: 88805-SU

Sunlite® PLV LED Light Bulb, 4 Pin G24q Base, 11W, 1400 Lumens, 3000/4000/5000K, CTT Tunable

Product Description
Sunlite® 88805 LED CCT PLV Recessed Plug & Play Light Bulb, 11 Watt 18W Fluorescent Replacement 1025 Lumens, G24q 2 Pin Base Vertical, Electronic Ballast Compatible, 3000K -5000K Tunable Switch, 1 Pack

Upgrade your fluorescent bulbs with energy efficient LED plug and play light bulbs, a direct replacement with no ballast bypass required. They are instant on at full brightness with no buzzing or flickering. With a life span of up to 50,000 hours you will be required to replace difficult to reach bulbs less often. You'll save maintenance costs and save energy at the same time. Features a G24q base. Has multiple color temperature options to choose from 3000K Warm White, 4000K Cool White and 5000K Super White you can now change color temperatures with just the slide of a switch. Can be used for both commercial and residential locations, these led bulbs are ROHS Certified unlike CFL bulbs they contain no harmful chemicals and do not require special handling or disposal

Features:
  • Upgrade To Led – Replace your inefficient fluorescent bulbs with energy saving LED bulbs from Sunlite®. They are instant on at full brightness with no buzzing or flickering. Can be used in enclosed fixtures and has a High Color Rendering Index rating of 80
  • Energy Efficient – With a life span of up to 50,000 hours each bulb puts out a bright 1025 lumens of light while only using 18 watts of electricity. Annual energy costs are a low $1.32 (Based on 3 hours/day at $0.11/kWh)
  • Plug And Play – These Sunlite® led bulbs replace inefficient fluorescent light bulbs with no bypass required. For use with electronic ballasts only. You can find a complete list of compatible ballasts included in the pdf in this listing
  • Ul Listed And Rohs Compliant – These Sunlite® bulbs are UL Listed and have been tested to meet their rigorous safety standards. They are also ROHS Certified unlike fluorescent bulbs, they contain no harmful chemicals and do not require special handling or disposal
  • Tunable Color Options – With multiple color temperature options you can choose between 3000K Warm White, 4000K Cool White and 5000K Super White. Changing ambience for any application is now easy with just the slide of a switch
PRICE
$20.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-13/16 in
Width2-1/8 in
Height4-11/16 in
Weight0.3 lbs
BaseG24Q (4-Pin)
Diameter2-1/8 in

Product Details

For Use WithElectronic Ballast
CRI80
Beam Angle180 °
Wattage11 W
MaterialPolycarbonate
Manufacturers Part Number88805-SU
Incandescent Equivalent26 W
Lamp TypePlug And Play
Lumens1400
ShapePLV
BrandSunlite
TypeLED Light Bulb
Average Life50000 hr
Color Temperature3000/4000/5000 K
Voltage120-277 V
DimmableNo
Package Quantity1

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL Listed