Winco PLW-CK Cover for PLW-7K - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Cover For Wide Dish Box, Black.
PRICE
$100.80 Sold in packages of 12 / $8.40 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-3/4 in |
| Width | 20-3/4 in |
| Height | 2 in |
Product Details
| Package Quantity | 12 |
| Description | Cover for PLW-7K |
| Color | Black |
| Manufacturers Part Number | PLW-CK |
| Brand | Winco |