Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eclipse

Model # :WBB1929745

MPN #: PM-396F

Eclipse PM-396F - Stainless Cutting Plier

Product Description
Features:
  • Made of AISI 420 stainless steel which assure cleanliness and corrosion-resistance
  • Dual color non-slip TRP handles for user comfort
  • Polyoxymethylene (POM) spring for self-opening action to supply smooth operation


PRICE
$12.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4-1/2 in

Product Details

Manufacturers Part NumberPM-396F
Handle MaterialTPR
MaterialStainless Steel
DescriptionStainless Cutting Plier
BrandEclipse