Worldwide Electric is a leading manufacturer of high-performance DC motors, supplying durable, energy-efficient solutions to distributors and OEMs. Our DC motors are ideal for industrial automation, conveyors, robotics, and material handling, providing reliable torque and variable speed control in manufacturing and specialty applications. Due to their versatility, DC motors are an excellent use of limited inventory space for stocking distributors.
Worldwide Electric Permanent Magnet DC Motor, 0.33HP 1800RPM 12V, 56C Frame, C-Face w/Removable Base
Write a Review
|
Questions & Answers (0)
Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.
Worldwide Electric is a leading manufacturer of high-performance DC motors, supplying durable, energy-efficient solutions to distributors and OEMs. Our DC motors are ideal for industrial automation, conveyors, robotics, and material handling, providing reliable torque and variable speed control in manufacturing and specialty applications. Due to their versatility, DC motors are an excellent use of limited inventory space for stocking distributors.
Totally Enclosed Non-Ventilated (TENV) Enclosure (1/4 - 1/2 HP) Totally Enclosed Fan Cooled (TEFC) Enclosure (3/4 - 2 HP) IP54 Protection 1.0 SF Class F Insulation C-Face with Removable Base 20:1 Speed Range at Constant Torque High Starting Torque 12 Volt and 24 Volt Models Used in Applications Where Low Voltage DC Power is Supplied by Batteries or Generators
Worldwide Electric is a leading manufacturer of high-performance DC motors, supplying durable, energy-efficient solutions to distributors and OEMs. Our DC motors are ideal for industrial automation, conveyors, robotics, and material handling, providing reliable torque and variable speed control in manufacturing and specialty applications. Due to their versatility, DC motors are an excellent use of limited inventory space for stocking distributors.
PRICE
$529.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 19 lbs |
| Frame Size | 56C |
Product Details
| RPM | 1800 rpm |
| Insulation Class | F |
| Horsepower | 0.33 HP |
| Frame | 56C |
| Motor RPM 60 Hertz | 1800 rpm |
| Enclosure Type | (TENV) Totally Enclosed |
| Voltage | 12 V |
| Full Load Efficiency | 78 |
| Phase | 3 |
| Full Load Amps | 26.4 A |
| Manufacturers Part Number | WPMDC13-18-12V-56CB |
| Service Factor | 1.00 |
| RPM Range | 1701-1800 rpm |
| Brand | Worldwide Electric Corporation |