TygerClaw PM6007BLK Projector Ceiling Mount - Black
Write a Review
|
Questions & Answers (0)
Product Description
TygerClaw PM6007BLK Universal Projector Mount is designed for most projectors up to 33lbs/15kgs with tilt degree from -20° to +20°, swivel degree up to 360°, and is constructed from heavy gauge steel for total support and durability. Articulated arm allows up to 200mm from ceiling.
PRICE
$119.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 13 in |
| Height | 8 in |
| Weight Capacity | 33 lbs |
| Weight | 4 lbs |
Product Details
| Assembly Required | Yes |
| Type | Single Monitor |
| Color | Black |
| Tilt | +20° / -20° ° |
| Rotation | 360° ° |
| Style | Articulating |
| Mounting Location | Ceiling Mount |
| Material | Metal |
| Description | Projector Ceiling Mount |
| Package Quantity | 1 |
| Manufacturers Part Number | PM6007BLK |
| Brand | TygerClaw |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ISO9001, RoHS |