Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865135

MPN #: PN03F15WH

Wiremold Pn03f15wh Tee Fitting, White, 4-5/16"L

Product Description
Wiremold PN03F15WH Tee Fitting, White, 4-5/16"L

Features

  • Designed for use with Ortronics TracJack and Series II modules
  • PSB3 Device Box accommodates wireless
  • Accommodates communication or power wiring
  • FT-4 Flame Spread Rating
PRICE
$3.07

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-5/16 in
Size1/2 X 3/16 in

Product Details

DescriptionTee Fitting
ColorWhite
Manufacturers Part NumberPN03F15WH
BrandWiremold
Voltage Rating600 V